Beli puller set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Slide Hammer Puller SetDeskripsi:Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.atribut:
- Item: Slide Hammer Puller Set
- Overall Length (inch): 29
- Handle End Thread (inch): 5/8
- WESTWARD Manual Puller Setatribut:
- Sizes Included: Various
- Number of Jaws: 2 or 3
- For Use On: Wheel hub
- For use with: Jaw Pullers
- Product Type: Manual Puller Set
- Puller Length (In.): Various
- UNSPSC: 27111712
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- Kennedy Diamond File Set 120/140 Grain (Set Kikir)Deskripsi:Offering a solution to finishing problems where material hardness makes conventional files ineffective.Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc. Plated with finely selected diamond powder 120/140 grain. Set contents: hand, half round, three square, round, square and knife. Supplied in PVC wallet.atribut:
- Number of Pieces: 6
- Shape: Half Round Hand Knife Round Square Three Square
- Overall Length (mm): 160
- Part Number: KEN0330500K
- WESTWARD Universal Flange Puller Setatribut:
- Item: UNIVERSAL FLANGE PULLER SET
- Includes: 1pc Pulling Plate2pcs Forcing Screw4pcs Tip30pcs Cap Screw
- NIPPEI KIKI Bearing Puller SetDeskripsi:-A standard bearing race puller set to pull out bearing and gear.-Can also be applied to certificated tool.atribut:
- Separator Opening: 17 to 60mm
- Square Claw Opening: 38 to 115mm
- Material: Special Steel
- OTC Assorted Puller & Separator SetDeskripsi:These sets include bearing splitters and push-pullers. Bearing splitters act as a wedge that works with a push-puller or jaw puller to remove bearings or other press-fit components from shafts. Push-pullers have a bar with a forcing screw that turns to apply pushing or pulling force to remove and install parts.atribut:
- UNSPSC: 27111712
- monotaro Gear Puller SetDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
- Material: Carbon steel
- Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
- Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
- Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
- Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
- Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
- Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
- Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
- Package Weight (g): 3000
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
- SUPER TOOL Bearing Push Puller Set (Treker Bearing)Deskripsi:-Optimum puller set for push-in/pull-out of bearing, gear, pulley, etc. in a deep place.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Kennedy Hydraulic Bearing Separator SetDeskripsi:HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustratedatribut:
- Additional Features: 10 ton capacity hydraulic ram
- SIMATOOL Ball Bearing PullerDeskripsi:The Bearing Puller BP 61 removes deep groove ball bearings from shafts and housings. With the extractor tool BP 61, deep groove ball bearings can be removed from the shaft. It is also equally suited for removing bearings from just a shaft. Even sealed bearings can be dismounted once the seal is removed. The hooks of the puller arms are placed in the outer ring. The toolset can be used with 61 different kinds of deep groove ball bearings with diameters of 10 to 100mm.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- Enerpac Hydraulic Ram Puller (Treker Set)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- UNSPSC: 27111712
- Number of Jaws: 3
- Mitutoyo Digital Outside Micrometer Metric with Interchangeable AnvilDeskripsi:The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Resolution (mm): 0.001
- Graduation (mm): 0.001
- Accuracy (µm): ±3
- Measuring Faces: Carbide Tipped (Spindle Only)
- Ratchet/Thimble: Ratchet Stop
- Units: Metric
Daftar Harga puller set Terbaru October 2026
| WESTWARD Slide Hammer Puller Set | Rp3.399.900 |
| WESTWARD Manual Puller Set | Rp2.999.900 |
| Kennedy Hydraulic Puller Set | Rp4.899.900 |
| Kennedy Diamond File Set 120/140 Grain (Set Kikir) | Rp469.900 |
| WESTWARD Universal Flange Puller Set | Rp1.999.900 |
| NIPPEI KIKI Bearing Puller Set | Rp4.499.900 |
| OTC Assorted Puller & Separator Set | Rp5.799.900 |
| monotaro Gear Puller Set | Rp609.900 |
| SUPER TOOL Bearing Grip Puller Set | Rp6.499.900 |
| SUPER TOOL Bearing Push Puller Set (Treker Bearing) | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/7mP102196274-4.jpg)





/P102764640-1.jpg)
/35P103209113-1.jpg)
/czP104062467-2.jpg)


/nvP101002859-3.jpg)
/P101535210-1.jpg)
/P102275207-1.jpg)

/pgP109556916-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)